S506 500mA BUSS FUSE

Item #: 0127167

Cat #: S506-500-R

UPC: 051712639798

$ 3.36 EA
Company wide:
65 in stock
Documents & Guides
500MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse

Overview

500MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712639798, S506-500-R, BUSS506500R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Fuse
Volts DC: 32
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Diameter: 5 mm
Type: Glass, Fuse
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 20 mm
Volts DC: 32
Volts AC: 250
Amps: 0.500