S506 1A BUSS FUSE

Item #: 0127081

Cat #: S506-1-R

UPC: 051712639736

$ 3.36 EA
Company wide:
95 in stock
Documents & Guides
1A 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse

Overview

1A 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712639736, S506-1-R, BUSS5061R

Specifications

Diameter: 5 mm
Amps: 1
Length: 20 mm
Volts DC: 32
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 35
Amps: 1
Volts DC: 32
Material: Glass
Mounting: Cartridge