
Weatherproof-In-Use Cover, 2-Gang, Universal, Expandable, Polycorbonate, Gray
Item #: 0108310
Cat #: ML2500G
UPC: 050169917367
$ 37.04 EA
Company wide:
536
in stock
Documents & Guides
2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, Expandable In-Use Cover, Depth: 3-1/2". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Gray.
Overview
2-Gang, Vertical Mount, Extra Duty, Weatherproof, Non-Metallic, Expandable In-Use Cover, Depth: 3-1/2". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Gray.
Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI 100% paintable surface Clear window allows for quick/easy visual inspection Includes attached gasket and mounting hardware Extra Duty® Rated NEMA 3R compliant 2014 NEC compliant 406.9
Also known as: 050169917367, ML2500G, TYMML2500G
Features & Benefits
- Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs
- Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- 100% paintable surface
- Clear window allows for quick/easy visual inspection
- Includes attached gasket and mounting hardware
- Extra Duty® Rated
- NEMA 3R compliant
Specifications
| Depth: | 3 1/2 in |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Depth: | 3 1/2 in |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |