4" IC Housing, LED, Air-Tite

Item #: 0091557

Cat #: H457ICAT1E

UPC: 080083692484

$ 106.25 EA
Company wide:
36 in stock
Documents & Guides
4 Inch LED Housing IC Air-Tite, Dimmable, 120V, for Halo EL406, ELG406, ELSG406 LED Light Engines

Overview

4 Inch LED Housing IC Air-Tite, Dimmable, 120V, for Halo EL406, ELG406, ELSG406 LED Light Engines

The H457ICAT1E is an insulated ceiling, AIR-TITE housing offering 120 volt dimming capability with many incandescent or electronic low voltage dimmers. Designed for use with EL4 series LED Gen2 Light Engines and TL4 LED Series Trims, the H457ICAT1E offers high quality downlighting along with high efficacy – the result being great lighting and significant energy savings.

Also known as: 080083692484, H457ICAT1E, HALH457ICAT1E, Gen 2

Specifications

Volts AC: 120
Diameter: 4 in
Length: 15.500 in
Light Technology: LED
Volts AC: 120
Length: 15.500 in
Diameter: 4 in
Light Technology: LED