Appliance Pull Chain Switch, 3/6A, 125V, 2 Circuit, LOW-MED-HIGH-OFF

Item #: 0072991

Cat #: 1689-50

UPC: 078477117903

$ 28.65 EA
Company wide:
10 in stock
Documents & Guides
Appliance Switch, Pull Chain Type, Three Speed , 4-Position, Maintained Contact, Circuit Functions: Low, Med, High, Off. 6 Amp @ 125V AC or 3 Amp @ 125V ACL, 3 Amp @ 250V AC. Color: White. Connection Type: 3-3/4" Long, Bell Nut & Cord Assembly.

Overview

Appliance Switch, Pull Chain Type, Three Speed , 4-Position, Maintained Contact, Circuit Functions: Low, Med, High, Off. 6 Amp @ 125V AC or 3 Amp @ 125V ACL, 3 Amp @ 250V AC. Color: White. Connection Type: 3-3/4" Long, Bell Nut & Cord Assembly.

Pull Chain Switch, 3 Speed, 4 Position, 3A-250V AC, 6A-125V AC, 3A-125V AC-L, Number 6 Chain, 3 3/4 Inches Long, Bell Nut & Cord

Also known as: 078477117903, 1689-50, LEV168950

Specifications

Amps: 6, 3
Poles: 3
Type: Pull Chain Switch, 4 Position, Maintained
Volts AC: 120, 240
Material: Plastic
Color: White
Amps: 6, 3
Type: Pull Chain Switch, 4 Position, Maintained
Material: Plastic
Poles: 3
Volts AC: 120, 240
Color: White