Weatherproof Outlet Box, 2 Gang, (3) 1" Outlets, 2" Deep, Aluminum, Gray

Item #: 0064885

Cat #: 30267

UPC: 095327302678

$ 18.38 EA
Company wide:
40 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302678, 30267, MUL30267, Bell Box

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1 in