Locking Plug, 20A, 3PH 250V, Wetguard, 3P4W

Item #: 0063021

Cat #: 26W75

UPC: 786788712143

$ 75.31 EA
Company wide:
32 in stock
20 Amp, 250 Volt 3-Phase, NEMA L15-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L15-20, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788712143, 26W75, WOO26W75

Specifications

Type: Grounding, Wetguard, Plug
Phase: 3
Amps: 20
Volts AC: 250
NEMA Configuration: L15-20P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 20
NEMA Configuration: L15-20P
Phase: 3
Volts AC: 250
Color: Yellow