Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long

Item #: 0054427

Cat #: EPW1863S

UPC: 780321103283

$ 13.91 EA
Company wide:
3,258 in stock
Documents & Guides
Metallic Fixture Whip, Screw-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.

Overview

Metallic Fixture Whip, Screw-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.

• Two die cast “Snap-In” Connectors on each end of the QuikWhip snaps directly into the fixture or electrical box. • WAGO® Pushwire 4-port Connectors on each end of the QuikWhip. • Solid or stranded THHN conductors enclosed in six feet of 3/8” (.375”) flexible steel conduit, 6 foot length - standard.

Also known as: 780321103283, EPW1863S, EPCEPW1863S

Specifications

Gauge: 18 AWG
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Gauge: 18 AWG
Volts AC: 120
Material: Copper
Stranding: Solid
Conductors: 3
Jacket: Steel
Length: 6 ft