Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Size, Orange

Item #: 0048181

Cat #: BLU3/0S

UPC: 785037230889

$ 9.66 EA
Company wide:
235 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037230889, BLU3/0S, PENBLU30S

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in