Yellow Indoor Plenum, 8.3/125 (OS2) 12 Strand

Item #: 0047195

Cat #: 61433-12

UPC:

$ 2.43 FT
Company wide:
6,323 in stock
Documents & Guides
Yellow Indoor Plenum, 8.3/125 (OS2), 12 Strand, Single Mode, Armored Fiber Optic, Cable Cut To Length

Overview

Yellow Indoor Plenum, 8.3/125 (OS2), 12 Strand, Single Mode, Armored Fiber Optic, Cable Cut To Length

Armored Tight Buffered is flexible and easy to handle. Light-weight aluminum interlock armor is standard. This design eliminates the need for inner duct or conduit and the cost associated with the installation of either. Ideal intra-building cable solution, our armored tight buffered cables are both RoHS 2 and REACH compliant. The 900um buffered design allows for easy termination and each fiber is color coded for quick identification. All multimode and single mode cables (except OM1) utilize bend-insensitive optical fibers. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA.  

Also known as: 61433-12, HIT6143312

Specifications

Material: Fiber
Length: Cut to Length
Type: 8.3 µm
Material: Fiber
Type: 8.3 µm
Length: Cut to Length