4' Protect-O-Sleeve Lamp Guard, T12, Clear

Item #: 0039380

Cat #: 2260

UPC: 036283290319

$ 7.50 EA
Company wide:
173 in stock
Documents & Guides
Tube Guard with 2 Caps, Color: Clear, Length: 48 in. For use with F-40, T-12 Lamps

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 48 in. For use with F-40, T-12 Lamps

McGill® Protect-O-Sleeves encase existing fluorescent tubes to insulate and improve lighting efficiency at low temperatures. The high tensile, polycarbonate strength protects people, equipment, and products.

Also known as: 036283290319, 2260, MCG2260

Specifications

Color: Clear
Length: 4 ft, 48 in
Shape: T12 (Tubular)
Color: Clear
Shape: T12 (Tubular)
Length: 4 ft, 48 in