Duplex Receptacle Wallplate, 1-Gang, Nylon, White

Item #: 0035892

Cat #: 80703-W

UPC: 078477493243

$ 0.84 EA
Company wide:
30,733 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477493243, 80703-W, LEV80703W, 2 plug wall cover, coverplate

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Standard
Gangs: 1