3-Way Toggle Switch, Red

Item #: 0034340

Cat #: 1223-2R

UPC: 078477223468

$ 13.40 EA
Company wide:
14 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.

20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Red

Also known as: 078477223468, 1223-2R, LEV12232R

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: Red
Amps: 20