Relay, Ice Cube, Compact, 8-Blade, 10A, 2P, 24VAC Coil, w/ Options

Item #: 0028993

Cat #: RH2BULAC24V

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, with Indicator

Overview

Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, with Indicator
Also known as: RH2BULAC24V, IDCRH2BULAC24V

Specifications

Poles: 2
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Poles: 2
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Blade