Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 100A, NEMA 1, Surface

Item #: 0022337

Cat #: 1K240-1W

UPC: 078477597439

$ 520.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
100 Amp, 1-Phase, 120/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 100A Split-Core Current Transformers

Overview

100 Amp, 1-Phase, 120/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 100A Split-Core Current Transformers

Series 1000 120/240 V 100A Indoor Kit with 2 Split Core, 1P3W, Gray

Also known as: 078477597439, 1K240-1W, LEV1K2401W

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Surface
Phase: 1