2" EMT Strut Strap, Steel, Electro-Galvanized

Item #: 0021424

Cat #: P1431AS EG

UPC: 702316502710

$ 2.58 EA
Company wide:
5,554 in stock
Documents & Guides
2" EMT Strut Strap, Steel, Electro-Galvanized

Overview

2" EMT Strut Strap, Steel, Electro-Galvanized

EMT Conduit Clamps PS 1000 series pipe clamps are designed for use with EMT conduit. These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 702316502710, P1431AS EG, PSTP1431ASEG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in