Feed Through Terminal Block, Type: M 10/10

Item #: 0020068

Cat #: 0115 120.17

UPC: 662019955896

$ 2.43 EA
Company wide:
391 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 10/10. Color: Gray. 600V/65A. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 10/10. Color: Gray. 600V/65A. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.
Also known as: 662019955896, 0115 120.17, ENT1SNA115120R1700

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Amps: 65
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Gauge: 6 AWG
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 65
Color: Gray
Gauge: 6 AWG