Door Light Switch, Normally Closed, 120VAC, 6A, Metallic Finish

Item #: 0019613

Cat #: 502A

UPC: 782640245729

$ 29.90 EA
Company wide:
80 in stock
Documents & Guides
Door Light Switch, Momentary, Mount: Recessed, 120V AC, 6 Amp, Normally Closed Contacts, Height: 4", Width: 1-1/2"

Overview

Door Light Switch, Momentary, Mount: Recessed, 120V AC, 6 Amp, Normally Closed Contacts, Height: 4", Width: 1-1/2"

The Cat. No. 502A and 503A electric door switches are available as either normally open or normally closed units. The switch mounts using the mounting holes on 3 1/4" (83mm) centers. The Cat. No. 501A-G may be wired either normally open or normally closed (shipped normally closed). The switch mounts using the mounting holes on 3" (76 mm) centers. Use for closet doors, dark rooms, and walk-in refrigerators. May be used on either sliding or hinged doors.

Also known as: 782640245729, 502A, EDW502A, Buck switch, jam switch, door jam switch

Specifications

Type: Switch, Door Light
Mounting: Flush
Volts AC: 120
Type: Switch, Door Light
Volts AC: 120
Mounting: Flush