Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0010575

Cat #: DG324NRK

UPC: 782113213545

$ 1353.32 EA
Company wide:
78 in stock
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113213545, DG324NRK, CUTDG324NRK, disconnect

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240