Safety Switch, 100A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0010570

Cat #: DG323NRB

UPC: 782113144351

$ 635.12 EA
Company wide:
222 in stock
100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Eaton General Duty Cartridge Fuse Safety Switch, 100A, 240V, 3 -pole, 4 -wire, Fusible with neutral, NEMA 3R, Painted galvanized steEl, Class H fuses

Also known as: 782113144351, DG323NRB, CUTDG323NRB, Fusible disconnect , Disco

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 240