Safety Switch, 100A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 0010569

Cat #: DG323NGB

UPC: 782113144344

$ 372.76 EA
Company wide:
125 in stock
100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

Fusible safety switches provide a means to manually open and close a circuit and provide overcurrent protection by means of installed fuses. The Eaton Cutler Hammer 100 Amp 120/240-Volt 24,000-Watt Fused General-Duty Safety Switch has a metallic case and is designed for indoor use.

Also known as: 782113144344, DG323NGB, CUTDG323NGB

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1