
Safety Switch, 60A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Item #: 0010566
Cat #: DG322UGB
UPC: 782113144306
$ 190.78 EA
Company wide:
252
in stock
Documents & Guides
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Overview
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113144306, DG322UGB, CUTDG322UGB
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 60 |
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |
| Mounting: | Surface |
| Volts AC: | 240 |