
Safety Switch, 100A, 2P, 240V, Type DG, Fusible, NEMA 3R
Item #: 0010550
Cat #: DG223NRB
UPC: 782113144252
$ 434.80 EA
Company wide:
367
in stock
Documents & Guides
100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".
Overview
100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113144252, DG223NRB, CUTDG223NRB, 3R
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 240 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |