Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0010547

Cat #: DG222NRB

UPC: 782113144221

$ 264.67 EA
Company wide:
779 in stock
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Overview

60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113144221, DG222NRB, CUTDG222NRB, Disco, Disconnect, Slap Box

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60