
Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 1
Item #: 0010546
Cat #: DG222NGB
UPC: 782113144214
$ 142.73 EA
Company wide:
212
in stock
Documents & Guides
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Overview
60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Eaton general duty cartridge fuse safety switch Catalog#:DG222NGB Eaton General duty cartridge fuse safety switch, 60 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch
Also known as: 782113144214, DG222NGB, CUTDG222NGB
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Amps: | 60 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 60 |