
Safety Switch, 30A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R
Item #: 0010545
Cat #: DG221URB
UPC: 782113120232
$ 141.61 EA
Company wide:
751
in stock
Documents & Guides
30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
Overview
30 Amp, 2-Pole, General Duty, Safety Switch, Non-Fusible, 240 Volt AC, NEMA 3R
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120232, DG221URB, CUTDG221URB, Knife Switch, Disconnect
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |