Safety Switch, 30A, 2P, 240V,Type DG, Non-Fusible, NEMA 1

Item #: 0010544

Cat #: DG221UGB

UPC: 782113120102

$ 138.12 EA
Company wide:
139 in stock
30 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120102, DG221UGB, CUTDG221UGB

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240