
Safety Switch, 30A, 2P, 240V, Type DG, Fusible, NEMA 3R
Item #: 0010543
Cat #: DG221NRB
UPC: 782113120317
$ 160.75 EA
Company wide:
540
in stock
Documents & Guides
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Overview
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113120317, DG221NRB, CUTDG221NRB, disconnect, Exo
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |