Breaker, Twin, CTL, 15/20A, 1P, 120/240V, 10 kAIC, CHT

Item #: 0009943

Cat #: CHT1520

UPC: 782113631554

$ 99.17 EA
Company wide:
314 in stock
Documents & Guides
15/20 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use with 2-8 Circuit Loadcenters***

Overview

15/20 Amp, 1-Pole, Type CHT CTL Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use with 2-8 Circuit Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113631554, CHT1520, CUTCHT1520

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20, 15
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20, 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1