Breaker, 20A, 2P, 120/240VAC, Type BR, 10 kAIC

Item #: 0006370

Cat #: BR220

UPC: 786676362856

$ 37.95 EA
Company wide:
16,132 in stock
Breaker, 20 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #14-4, 120/240 Volt AC

Overview

Breaker, 20 Amp, 2-Pole, BR Plug-On, 10 kAIC, Wire Size #14-4, 120/240 Volt AC

BR Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676362856, BR220, CUTBR220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Type: Breaker
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Type: Breaker
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA