Breaker, 20A, 1P, 120/240V, 10 kAIC

Item #: 0006351

Cat #: BR120

UPC: 786676362108

$ 15.60 EA
Company wide:
47,286 in stock
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC

Eaton BR offers this 20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions.

Also known as: 786676362108, BR120, CUTBR120, 20a breaker, Thumper, BR, 1-Pole 20A 120/240V BR Plug-On Breaker, BRIZO, breaker breaker

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR