Breaker, 20/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 0006318

Cat #: BQ220250

UPC: 786676370905

$ 65.52 EA
Company wide:
272 in stock
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 50 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Independent Trip and 2-Pole 50 Amp Center Independent Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 Volt AC. ***For BR Series Loadcenters***

Circuit breakers shall be molded case type. Circuit breakers shall have four-rivet construction (GFI Type— 5 rivets). Multipole circuit breakers shall be of a stack pole design to provide electrical phase isolation.

Also known as: 786676370905, BQ220250, CUTBQ220250, Quad 2050

Specifications

Volts AC: 120, 240
Amps: 20, 50
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 50
Family / Style: BR