Breaker, BR Type, Duplex, 30/20A, 10kAIC, 120VAC, 1" Spacing

Item #: 0006267

Cat #: BD3020

UPC: 786676369459

$ 69.49 EA
Company wide:
5 in stock
30/20 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

30/20 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Breaker, BR Type, Duplex, 30/20A, 10kAIC, 120VAC, 1" Spacing 30/20 Amp, 1-Pole, BD Series Duplex Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Also known as: 786676369459, BD3020, CUTBD3020

Specifications

Family / Style: BD
Volts AC: 120, 240
Amps: 20, 30
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: BD
Amps: 20, 30
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1