5-Wire Connectors, Orange

Item #: 0005332

Cat #: 221-415/K194-4045

UPC:

$ 0.68 EA
Company wide:
15,543 in stock
Documents & Guides
Push-In Wire Connector, 5 Ports, 400V, Conductor Range: 24 to 12 AWG, Color: Orange. 1 Pack = 25 Pieces

Overview

Push-In Wire Connector, 5 Ports, 400V, Conductor Range: 24 to 12 AWG, Color: Orange. 1 Pack = 25 Pieces

COMPACT splicing connector; 5-conductor; with operating levers; transparent housing

Also known as: 221-415/K194-4045, WAG221415, Lever Nut

Specifications

Color: Orange
Volts AC: 400
Type: Push-In Connector
Color: Orange
Type: Push-In Connector
Volts AC: 400