
$ 106.47 EA
Company wide:
87
in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Overview
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893020273, 5710N, CWD5710N
Specifications
| Type: | Grounding, Industrial Grade, Plug, Straight Blade |
| Color: | Gray |
| Volts AC: | 240 |
| Amps: | 50 |
| NEMA Configuration: | 6-50P |
| Type: | Grounding, Industrial Grade, Plug, Straight Blade |
| Volts AC: | 240 |
| NEMA Configuration: | 6-50P |
| Color: | Gray |
| Amps: | 50 |