Search results

14,679 Found
Ridgid Tool

Nu-Clear Thread Cutting Oil, 1 Gallon

Item #: 0053282
CAT #: 70835
UPC: 095691708359
Company wide:
Ridgid Tool

Dark Thread Cutting Oil

Item #: 0053283
CAT #: 70830
UPC: 095691708304
Company wide:
Ridgid Tool

Constant Swing Cutters

Item #: 0053342
CAT #: 31627
UPC: 095691316271
Company wide:
Ridgid Tool

Hand-Held Pump Oiler

Item #: 0053561
CAT #: 10883
UPC: 095691108838
Company wide:
Ridgid Tool

Close Quarters Tube Cutter

Item #: 0053376
CAT #: 32975
UPC: 095691329752
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 3/4", Threads Per Inch: 14. Clam Shell Package of 4.

Item #: 0053501
CAT #: 37830
UPC: 095691378309
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Item #: 0053502
CAT #: 37835
UPC: 095691378354
Company wide:
Ridgid Tool

Power Drive Threader

Item #: 0053570
CAT #: 41935
UPC: 095691419354
Company wide:
Ridgid Tool

Die Head, 1"

Item #: 0053481
CAT #: 37400
UPC: 095691374004
Company wide:
Ridgid Tool

Die Head, 1 - 2"

Item #: 0053620
CAT #: 47750
UPC: 095691477507
Company wide:
Ridgid Tool

1/2" - 3/4" Die

Item #: 0053623
CAT #: 47765
UPC: 095691477651
Company wide:
Ridgid Tool

Replacement Cutter Wheel

Item #: 0053397
CAT #: 33185
UPC: 095691331854
Company wide:
Ridgid Tool

Die Head, 2"

Item #: 0053484
CAT #: 37415
UPC: 095691374158
Company wide:
Ridgid Tool

Die, 1/2 - 3/4"

Item #: 0053619
CAT #: 47745
UPC: 095691477453
Company wide:
Ridgid Tool

Exposed Ratchet Threader Kit

Item #: 0053447
CAT #: 36475
UPC: 095691364753
Company wide:
Ridgid Tool

2" Die - Package of 4

Item #: 0053505
CAT #: 37850
UPC: 095691378507
Company wide:
Ridgid Tool

1/2" Die Head

Item #: 0053479
CAT #: 37390
UPC: 095691373908
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1/2", Threads Per Inch: 14.

Item #: 0053500
CAT #: 37825
UPC: 095691378255
Company wide:
Ridgid Tool

Ratchet Handle Die Manual Threader

Item #: 0762875
CAT #: 30118
UPC: 095691301185
Company wide:
Ridgid Tool

1-1/4" Die Head

Item #: 0053482
CAT #: 37405
UPC: 095691374059
Company wide:
Ridgid Tool

Model 300 Power Drive Threader Motor & Pedal

Item #: 0669539
CAT #: 41855
UPC: 095691418555
Company wide:
Ridgid Tool

Rdg 32930 Tubing And Conduit Cutter

Item #: 0053371
CAT #: 32930
UPC: 095691329301
Company wide:
Ridgid Tool

RDG 66772 Cutter Wheel,RIDGID,BLD E

Item #: 1224462
CAT #: 66772
UPC: 095691667724
Company wide:
Ridgid Tool

RDG 37910 DIES, 12R 3/8 NPT HS SS

Item #: 1228159
CAT #: 37910
UPC: 095691379108
Company wide:
Ridgid Tool

Nu-Clear Thread Cutting Oil, 1 Gallon

Nu-Clear Thread Cutting Oil, Clear Mineral Oil, Low Odor, Anti-mist Formulation, 1-Gallon
Item #: 0053282
CAT #: 70835
UPC: 095691708359
Company wide:
Ridgid Tool

Dark Thread Cutting Oil

Dark Thread Cutting Oil, Low Odor, Anti-Mist Formulation, Includes: 1-Gallon
Item #: 0053283
CAT #: 70830
UPC: 095691708304
Company wide:
Ridgid Tool

Constant Swing Cutters

Constant Swing Cutters, Capacity: 1/8" to 1-1/8", Copper, Brass or Aluminum Tubing
Item #: 0053342
CAT #: 31627
UPC: 095691316271
Category: Tube Cutters
Company wide:
Ridgid Tool

Hand-Held Pump Oiler

Hand-Held Pump Oiler, Includes: 1-Gallon Thread Cutting Oil, Reservoir with Removable Chip Tray, 54" Hose
Item #: 0053561
CAT #: 10883
UPC: 095691108838
Company wide:
Ridgid Tool

Close Quarters Tube Cutter

Close Quarters Tube Cutter , Capacity: 1/8" to 5/8", Hard or Soft Copper, Brass or Aluminum Tubing
Item #: 0053376
CAT #: 32975
UPC: 095691329752
Category: Tube Cutters
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 3/4", Threads Per Inch: 14. Clam Shell Package of 4.

Die, Alloy RH, NPT, Pipe Diameter: 3/4", Threads Per Inch: 14. Clam Shell Package of 4.
Item #: 0053501
CAT #: 37830
UPC: 095691378309
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.
Item #: 0053502
CAT #: 37835
UPC: 095691378354
Company wide:
Ridgid Tool

Power Drive Threader

Threader, Power Drive, Voltage: 115 AC, Threading Range: 1/8" to 2" for Pipe & 1/4" to 1" for Rod, Weight: 25 lbs. ***Includes Bare Tool Only***
Item #: 0053570
CAT #: 41935
UPC: 095691419354
Company wide:
Ridgid Tool

Die Head, 1"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1".
Item #: 0053481
CAT #: 37400
UPC: 095691374004
Company wide:
Ridgid Tool

Die Head, 1 - 2"

Die Head, Alloy RH, NPT, Pipe Diameter: 1" - 2".
Item #: 0053620
CAT #: 47750
UPC: 095691477507
Company wide:
Ridgid Tool

1/2" - 3/4" Die

Die, High-Speed RH, NPT, Pipe Diameter: 1/2" - 3/4", Threads Per Inch: 14.
Item #: 0053623
CAT #: 47765
UPC: 095691477651
Company wide:
Ridgid Tool

Replacement Cutter Wheel

Replacement Cutter Wheel, Compatible With: Rigid Tube Cutters
Item #: 0053397
CAT #: 33185
UPC: 095691331854
Category: Tube Cutters
Company wide:
Ridgid Tool

Die Head, 2"

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 2".
Item #: 0053484
CAT #: 37415
UPC: 095691374158
Company wide:
Ridgid Tool

Die, 1/2 - 3/4"

Die, Alloy RH, NPT, Pipe Diameter: 1/2" - 3/4", Threads Per Inch: 14.
Item #: 0053619
CAT #: 47745
UPC: 095691477453
Company wide:
Ridgid Tool

Exposed Ratchet Threader Kit

Threader Kit, Exposed Ratchet, Diameter: 1/2" (3mm) - 2" (50mm). NPT Threads
Item #: 0053447
CAT #: 36475
UPC: 095691364753
Company wide:
Ridgid Tool

2" Die - Package of 4

Die, Alloy RH, NPT, Pipe Diameter: 2", Threads Per Inch: 11-1/2. Package of 4.
Item #: 0053505
CAT #: 37850
UPC: 095691378507
Company wide:
Ridgid Tool

1/2" Die Head

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1/2".
Item #: 0053479
CAT #: 37390
UPC: 095691373908
Company wide:
Ridgid Tool

Die, Alloy RH, NPT, Pipe Diameter: 1/2", Threads Per Inch: 14.

Die, Alloy RH, NPT, Pipe Diameter: 1/2", Threads Per Inch: 14.
Item #: 0053500
CAT #: 37825
UPC: 095691378255
Company wide:
Ridgid Tool

Ratchet Handle Die Manual Threader

Threader, Ratchet Handle Die, Manual, 12R T2.
Item #: 0762875
CAT #: 30118
UPC: 095691301185
Company wide:
Ridgid Tool

1-1/4" Die Head

Die Head, Alloy RH, NPT, Manual, Pipe Diameter: 1-1/4".
Item #: 0053482
CAT #: 37405
UPC: 095691374059
Company wide:
Ridgid Tool

Model 300 Power Drive Threader Motor & Pedal

Model 300 Power Drive Threader Motor & Pedal ***Motor & Foot Pedal Only***
Item #: 0669539
CAT #: 41855
UPC: 095691418555
Company wide:
Ridgid Tool

Rdg 32930 Tubing And Conduit Cutter

Ridgid; Tubing And Conduit Cutter; Capacity: 5/8 - 2-1/8 In; Weight: 1-3/4 Lb
Item #: 0053371
CAT #: 32930
UPC: 095691329301
Company wide:
Ridgid Tool

RDG 66772 Cutter Wheel,RIDGID,BLD E

RID 66772 WHEEL CUTTER 50MM R
Item #: 1224462
CAT #: 66772
UPC: 095691667724
Company wide:
Ridgid Tool

RDG 37910 DIES, 12R 3/8 NPT HS SS

RID 37910 DIES 12R 3/8 NPT HS
Item #: 1228159
CAT #: 37910
UPC: 095691379108
Company wide:
Over 14,679 Items found