Search results

272 Found
Philips Color Kinetics

9.25" LED Undercabinet Light, White

Item #: 0817261
CAT #: 523-000027-51
UPC:
Company wide:
Philips Color Kinetics

Wire Compartment and Terminator

Item #: 0779505
CAT #: 120-000065-00
UPC: 727900714737
Company wide:
Philips Color Kinetics

5' Jumper Cable

Item #: 0077215
CAT #: 308-000003-08
UPC: 718291626761
Company wide:
Philips Color Kinetics

41" Mounting Track

Item #: 0870076
CAT #: 120-000064-13
UPC:
Company wide:
Philips Color Kinetics

50' Leader Cable

Item #: 0077155
CAT #: 308-000002-06
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear LP, 3000K, 4ft, 120° Beam

Item #: 0077096
CAT #: 350-000010-10
UPC:
Company wide:
Philips Color Kinetics

12" Undercabinet Light

Item #: 0832714
CAT #: 523-000004-00
UPC:
Company wide:
Philips Color Kinetics

19.25" 10W LED Undercabinet Light, White

Item #: 0044284
CAT #: 523-000027-73
UPC: 718291635800
Company wide:
Philips Color Kinetics

16.5" "Y" Jumper Cable

Item #: 0844438
CAT #: 108-000035-04
UPC:
Company wide:
Philips Color Kinetics

6" Jumper Cable

Item #: 0841562
CAT #: 108-000035-00
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear LP, 3000K, 4ft, 28°x84° Beam

Item #: 0140054
CAT #: 350-000010-11
UPC:
Company wide:
Philips Color Kinetics

12" Undercabinet Light

Item #: 0844419
CAT #: 523-000004-72
UPC:
Company wide:
Philips Color Kinetics

20W LED Undercabinet

Item #: 0044286
CAT #: 523-000027-74
UPC: 718291635121
Company wide:
Philips Color Kinetics

Vaya Cove Power Supply Enclosure NEMA 3R

Item #: 0919291
CAT #: 320-000001-00
UPC:
Company wide:
Philips Color Kinetics

21" Mounting Track

Item #: 0870073
CAT #: 120-000064-12
UPC:
Company wide:
Philips Color Kinetics

7-1/2" 15W LED Downlight

Item #: 0844728
CAT #: 523-000011-01
UPC:
Company wide:
Philips Color Kinetics

20W LED Undercabinet Light, White

Item #: 0044291
CAT #: 523-000027-77
UPC: 718291635138
Company wide:
Philips Color Kinetics

50' Leader Cable

Item #: 0077195
CAT #: 308-000003-06
UPC: 718291626754
Company wide:
Philips Color Kinetics

19.25" LED Undercabinet Light, White

Item #: 0044290
CAT #: 523-000027-76
UPC: 718291635824
Company wide:
Philips Color Kinetics

5' Jumper Cable

Item #: 0844333
CAT #: 108-000033-01
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear MP, 4ft, 3000k, 50° Beam

Item #: 0077168
CAT #: 350-000011-11
UPC: 718291625788
Company wide:
Philips Color Kinetics

9.25" LED Undercabinet Light, White

Item #: 0044289
CAT #: 523-000027-75
UPC:
Company wide:
Philips Color Kinetics

12" LED Cove and Accent Fixture, White, 2700K

Item #: 0172700
CAT #: 523-000091-80
UPC: 718291640613
Company wide:
Philips Color Kinetics

LED 0-10V Dimming Module 100 Watt 24V DC

Item #: 0077083
CAT #: 309-000003-01
UPC: 718291619343
Company wide:
Philips Color Kinetics

9.25" LED Undercabinet Light, White

9.25" LED Undercabinet Light, 5.5W, 4000K, 120v, Copatible With: EW Profile Powercore 9.25"-(EFFECTIVE 11"), Color: White.
Item #: 0817261
CAT #: 523-000027-51
UPC:
Company wide:
Philips Color Kinetics

Wire Compartment and Terminator

Wire Compartment and Terminator, Compatible With: eW Profile Powercore.
Item #: 0779505
CAT #: 120-000065-00
UPC: 727900714737
Company wide:
Philips Color Kinetics

5' Jumper Cable

5' Jumper Cable, 120-277V, Compatible With: Vaya Linear MP, White & Mono LED fixtures.
Item #: 0077215
CAT #: 308-000003-08
UPC: 718291626761
Company wide:
Philips Color Kinetics

41" Mounting Track

41" Mounting Track for eW Profile Powercore.
Item #: 0870076
CAT #: 120-000064-13
UPC:
Company wide:
Philips Color Kinetics

50' Leader Cable

Leader Cable, 50', 120V, Compatible With: Vaya Linear LP.
Item #: 0077155
CAT #: 308-000002-06
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear LP, 3000K, 4ft, 120° Beam

LED 4ft Cove Light, Vaya Linear LP is ideal for exterior cove lighting and low level grazing applications with a wide 120° beam. Auto-ranging 100V – 240V, 50 / 60Hz input, Interior / Exterior - IP66, Wet location listed.
Item #: 0077096
CAT #: 350-000010-10
UPC:
Company wide:
Philips Color Kinetics

12" Undercabinet Light

12" eW Cove Powercore, 120V, 2800K.
Item #: 0832714
CAT #: 523-000004-00
UPC:
Company wide:
Philips Color Kinetics

19.25" 10W LED Undercabinet Light, White

19-1/4" 10W LED Undercabinet Light, 3000K, Lumens: 450, Life: 50,000 Hours, 120V, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Item #: 0044284
CAT #: 523-000027-73
UPC: 718291635800
Company wide:
Philips Color Kinetics

16.5" "Y" Jumper Cable

"Y" Jumper Cable & Terminator, 120V, Compatible With: 16.5" eW Profile Powercore.
Item #: 0844438
CAT #: 108-000035-04
UPC:
Company wide:
Philips Color Kinetics

6" Jumper Cable

6" Jumper Cable for eW Profile Powercore.
Item #: 0841562
CAT #: 108-000035-00
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear LP, 3000K, 4ft, 28°x84° Beam

LED 4ft Cove Light, Vaya Linear LP is ideal for exterior cove lighting and low level grazing applications with a 28°x84° beam. Auto-ranging 100V – 240V, 50 / 60Hz input, Interior / Exterior - IP66, Wet location listed.
Item #: 0140054
CAT #: 350-000010-11
UPC:
Company wide:
Philips Color Kinetics

12" Undercabinet Light

12" eW Cove Power core, 120V, 4200K. eW Cove EC Power core is a dimmable, linear LED fixture that provides an affordable, energy efficient alternative to traditional cove lighting in applications requiring white light. With its low profile, rotating housing and flexible end to-end locking power connectors, EW Cove EC Power core is the perfect choice for a wide range of interior retail, exhibit, hospitality, and architectural settings.
Item #: 0844419
CAT #: 523-000004-72
UPC:
Company wide:
Philips Color Kinetics

20W LED Undercabinet

39-1/4" 20W LED Undercabinet Light, 20W, 3000K, Life: 50,000 Hours, Lumens: 862, 120V, Compatible With: EW Profile Powercore. Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Item #: 0044286
CAT #: 523-000027-74
UPC: 718291635121
Company wide:
Philips Color Kinetics

Vaya Cove Power Supply Enclosure NEMA 3R

Enclosure, NEMA 3R, Dimensions: 15" L x 3" W. For use with LED Drivers.
Item #: 0919291
CAT #: 320-000001-00
UPC:
Company wide:
Philips Color Kinetics

21" Mounting Track

21" Mounting Track for eW Profile Powercore.
Item #: 0870073
CAT #: 120-000064-12
UPC:
Company wide:
Philips Color Kinetics

7-1/2" 15W LED Downlight

7-1/2" LED Downlight, Watt: 15, Color Temperature 2700K, Lumens: 405, eW Downlight Powercore, 84 CRI, Dimmable, Color: Black. Life: 85,000 Hours. Energy Star Rated, Wall/Ceiling Mount
Item #: 0844728
CAT #: 523-000011-01
UPC:
Company wide:
Philips Color Kinetics

20W LED Undercabinet Light, White

39-1/4" 20W LED Undercabinet Light, 4000K, 120V, Life: 50,000 Hours, Lumens: 1079, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Item #: 0044291
CAT #: 523-000027-77
UPC: 718291635138
Company wide:
Philips Color Kinetics

50' Leader Cable

50' Leader Cable, 120-277V, Compatible With: Vaya Linear MP, White & Mono LED fixtures.
Item #: 0077195
CAT #: 308-000003-06
UPC: 718291626754
Company wide:
Philips Color Kinetics

19.25" LED Undercabinet Light, White

19-1/4" 10W LED Undercabinet Light, 4000K, Life: 50,000 Hours, Lumens: 479, 120V, Compatible With: eW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Item #: 0044290
CAT #: 523-000027-76
UPC: 718291635824
Company wide:
Philips Color Kinetics

5' Jumper Cable

Jumper Cable, Length: 5', Compatible With: EW Cove Powercore, Colors: Amber, Green, or Blue.
Item #: 0844333
CAT #: 108-000033-01
UPC:
Company wide:
Philips Color Kinetics

Vaya Linear MP, 4ft, 3000k, 50° Beam

LED 4ft flood light, 50° Beam Spread, Vaya Linear MP is ideal for wall washing and grazing applications. Control: On/Off, Not dimmable, Input Voltage 100V – 277 VAC, 50 / 60Hz, IP66, Wet location listed.
Item #: 0077168
CAT #: 350-000011-11
UPC: 718291625788
Company wide:
Philips Color Kinetics

9.25" LED Undercabinet Light, White

9-1/4" 5.5W LED Undercabinet Light, 4000K, Life: 48,000 Hours, Lumens: 276, 120v, Copatible With: EW Profile Powercore, Color: White. Includes: Mounting Clips, End-to-End Connector. Energy Star Rated.
Item #: 0044289
CAT #: 523-000027-75
UPC:
Company wide:
Philips Color Kinetics

12" LED Cove and Accent Fixture, White, 2700K

LED Accent Light, LED cove and accent fixture with solid white light. 12"(305mm), Color Temperature: 2700K, Voltage: 120VAC, Philips 12NC: 912400133260
Item #: 0172700
CAT #: 523-000091-80
UPC: 718291640613
Company wide:
Philips Color Kinetics

LED 0-10V Dimming Module 100 Watt 24V DC

LED Dimming Module, 0-10V Dimming Module (Philips Xitanium), Input Voltage: 12-24VAC, Output Voltage: 24V DC, 100 Watts.
Item #: 0077083
CAT #: 309-000003-01
UPC: 718291619343
Company wide:
272 Items found