Search results
7,273 Found
OZ Gedney
Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Item #: 0045269
CAT #: IBC200L4AC
UPC: 783126303179
Company wide:
OZ Gedney
Reducing Bushing, 1" x 3/4", Malleable Iron
Item #: 0045880
CAT #: 322R
UPC: 783126785104
Company wide:
OZ Gedney
Reducing Bushing, Threaded, 3/4 x 1/2", Malleable Iron
Item #: 0045879
CAT #: 321R
UPC: 783126785050
Company wide:
OZ Gedney
EX Expansion Fittings, 4" Diameter, 13.750" Length, Malleable Iron
Item #: 0810404
CAT #: EX400
UPC: 783126131185
Company wide:
OZ Gedney
3-1/2&4 BNDG JMPR 24 IN MVMT
Item #: 0810406
CAT #: BJ354024
UPC: 783126040302
Company wide:
OZ Gedney
Rigid Split Coupling, Bolt-On, 3", Malleable
Item #: 0045605
CAT #: SSP300
UPC: 783126516647
Price good while supplies last
Company wide:
OZ Gedney
Liquidtight Grounding Connector, 90°, Insulated, Size: 1/2"
Item #: 0045989
CAT #: 4Q950T
UPC: 783126618600
Company wide:
OZ Gedney
1 IN 90 DEG CONN LFMC INSUL
Item #: 0045971
CAT #: 4Q9100T
UPC: 783126619201
Company wide:
OZ Gedney
3" Weatherproof Pull Box Fitting
Item #: 0045405
CAT #: PBW200
UPC: 783126441109
Company wide:
OZ Gedney
Liquidtight Grounding Connector, 45°, 3/4", Insulated, Malleable Iron
Item #: 0045956
CAT #: 4Q475LT
UPC: 783126618426
Company wide:
OZ Gedney
5 & 6 IN BNDG JMPR 24 IN MVMT
Item #: 0810408
CAT #: BJ506024
UPC: 783126040333
Company wide:
OZ Gedney
Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron
Item #: 0045993
CAT #: 4Q975T
UPC: 783126618709
Company wide:
OZ Gedney
3 IN STR CONN LFMC W/LUG INSUL
Item #: 0094362
CAT #: 4Q300LT
UPC: 783126617979
Company wide:
OZ Gedney
1/2 IN 45 DEG CONN LFMC INSUL
Item #: 0045954
CAT #: 4Q450T
UPC: 783126618303
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC INSUL
Item #: 0045922
CAT #: 4Q150T
UPC: 783126617702
Company wide:
OZ Gedney
Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Grounding Bushing, Insulated, Size: 2 Inch, Material: Malleable Iron, Lug: Aluminum, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit, With Aluminum Lug, Outside Diameter: 2 13/16 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 14 Wag
Item #: 0045269
CAT #: IBC200L4AC
UPC: 783126303179
Category:
Threaded Ground Bushings
Company wide:
OZ Gedney
3/4 IN STR CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/2 IN Width, 1-5/8 IN H
Item #: 0045967
CAT #: 4Q75T
UPC: 783126617351
Company wide:
OZ Gedney
1/2 IN STR CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, 1-1/2 IN H
Item #: 0045962
CAT #: 4Q50T
UPC: 783126617207
Company wide:
OZ Gedney
Reducing Bushing, 1" x 3/4", Malleable Iron
Reducing Bushing, Threaded, Malleable, 1" x 3/4"
Item #: 0045880
CAT #: 322R
UPC: 783126785104
Category:
Iron Alloy Reducing Bushings
Company wide:
OZ Gedney
1 IN PHENOLIC CPLG
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1 IN, 1-5/8 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Item #: 0785405
CAT #: ICC-100
UPC: 783126304046
Company wide:
OZ Gedney
1-1/4 TO 1 RDC BSHG
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 1-1/4 X 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 1-15/16 IN Width Across Corners, 3/4 IN Thread Length, Flange Thickness: 3/16 IN, Third Party Certification: UL File Numb
Item #: 0362756
CAT #: 326R
UPC: 783126785302
Category:
Iron Alloy Reducing Bushings
Company wide:
OZ Gedney
Reducing Bushing, Threaded, 3/4 x 1/2", Malleable Iron
Reducing Bushing, Threaded, Malleable, 3/4" to 1/2"
Item #: 0045879
CAT #: 321R
UPC: 783126785050
Category:
Iron Alloy Reducing Bushings
Company wide:
OZ Gedney
EX Expansion Fittings, 4" Diameter, 13.750" Length, Malleable Iron
Conduit Expansion Fitting, Type Expansion, Trade Size 4 Inch, Diameter 6-1/4 Inch, Length 13-3/4 Inch, Maximum Movement 8 Inch, Constructional Feature Weatherproof, Material Hot-Dip Galvanized Malleable/Ductile Iron Head, Phenolic Insulating Bushing, Steel Sleeve, Approval UL 514, CSA C22.2, Used On Rigid Metal Conduit/IMC, Applicable Standard Federal Specification W-F-408E, NEMA FB-1
Item #: 0810404
CAT #: EX400
UPC: 783126131185
Category:
Iron Rigid Conduit Expansion Couplings
Company wide:
OZ Gedney
3/4 IN STR ELECTROFORM INSERT
OZ-Gedney Type EF Concrete Slab Electroform Straight Conduit Insert, Size: 3/4 IN, Malleable Iron, Finish: Zinc Plated, Dimensions: 2-3/16 IN Base Diameter X 2 IN Base Across Flats X 1-3/8 IN Height, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA: C22.2 No.18, Federal Specification W-F-408E, For Concrete Slabs 4 IN Thickness And Up, Threaded Rigid Conduit And IMC
Item #: 0223657
CAT #: EF75
UPC: 783126120271
Category:
Iron Rigid Conduit Elbows
Company wide:
OZ Gedney
1 IN CAST COND BDY CVR
OZ-Gedney BC-G Series Flat Top Design Cover, 1 IN Hub, Screw-In Mounting, Iron Body, Stainless Steel Screws, Finish: Hot Dip Galvanized, Gray, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A
Item #: 0152230
CAT #: BC100G
UPC: 783126037852
Category:
Iron Conduit Body Covers
Company wide:
OZ Gedney
1 IN STR CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, 1-7/8 IN He
Item #: 0045915
CAT #: 4Q100T
UPC: 783126617504
Company wide:
OZ Gedney
3-1/2&4 BNDG JMPR 24 IN MVMT
OZ-Gedney Type BJ Bonding Jumper, Size: 3-1/2 - 4 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number
Item #: 0810406
CAT #: BJ354024
UPC: 783126040302
Category:
Bonding Jumpers
Company wide:
OZ Gedney
Rigid Split Coupling, Bolt-On, 3", Malleable
Rigid Split Coupling, Bolt-On, 3 Inch, Malleable Iron, Concrete Tight, Neoprene Gasket, For Use with Rigid/IMC Conduit
Item #: 0045605
CAT #: SSP300
UPC: 783126516647
Category:
Iron Rigid Conduit Bolt-On Couplings
Price good while supplies last
Company wide:
OZ Gedney
1 IN CVR GSKT NEO
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1 IN, Closed-Cell Neoprene, 100 DEG C, For Malleable Iron Conduit Bodies
Item #: 0045517
CAT #: SGN100
UPC: 783126503104
Category:
Neoprene Conduit Body Gaskets
Company wide:
OZ Gedney
Liquidtight Grounding Connector, 90°, Insulated, Size: 1/2"
Liquidtight Connector, 90°, 1/2 inch, Insulated Throat, Material: Malleable Iron
Item #: 0045989
CAT #: 4Q950T
UPC: 783126618600
Company wide:
OZ Gedney
1 IN 90 DEG CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight 90 DEG Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-3/4 IN Width, Dimension A:
Item #: 0045971
CAT #: 4Q9100T
UPC: 783126619201
Company wide:
OZ Gedney
3" Weatherproof Pull Box Fitting
3" Pull Box Fittings, Weatherproof, Malleable Iron End Units, Includes: Copper Ground, Pressure Ring, and Type A Insulating Bushing. For Use with Rigid/IMC Conduit.
Item #: 0045405
CAT #: PBW200
UPC: 783126441109
Category:
Iron Rigid Conduit Pull Box Fittings
Company wide:
OZ Gedney
OUTDOOR CONN BOX
Outdoor Connection Box, Height 4-7/8 IN, Width 6-9/16 IN, Depth 6-9/16 IN, Capacity 99 Cu IN, Number of Gangs 4, Number of Hubs 1, Hub Location (1) Bottom, Hub Size 4 IN, Material Enamel Copper Free Aluminum, Shape Shallow, Configuration Type FS, Approval UL 514A, CSA C22.2, Device Type Single, Duplex, GFI Receptacle, Application Parking Area, Recreational Vehicle, Trucking Terminal
Item #: 0795395
CAT #: 0CB404SA
UPC: 783126411003
Category:
2-Gang Aluminum FS & FD Device Boxes
Company wide:
OZ Gedney
Liquidtight Grounding Connector, 45°, 3/4", Insulated, Malleable Iron
Liquidtight Grounding Connector, 45 Degree, 3/4 Inch, Lug 14 - 4 AWG, Insulated, Malleable Iron/Zinc
Item #: 0045956
CAT #: 4Q475LT
UPC: 783126618426
Company wide:
OZ Gedney
5 & 6 IN BNDG JMPR 24 IN MVMT
OZ-Gedney Type BJ Bonding Jumper, Size: 5 - 6 IN, Clamps: Malleable Or Ductile Iron, U-Bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-Bolt: Hot Dip Galvanized, 24 IN Fully Extended Braid, Third Party Certification: UL File Number E-24264, CSA 15978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, For Bonding Two Rigid, EMT Or IMC Steel Conduits
Item #: 0810408
CAT #: BJ506024
UPC: 783126040333
Category:
Bonding Jumpers
Company wide:
OZ Gedney
Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron
Liquidtight Connector, 90°, 3/4 inch, Insulated Throat, Material: Malleable Iron
Item #: 0045993
CAT #: 4Q975T
UPC: 783126618709
Company wide:
OZ Gedney
3 IN STR CONN LFMC W/LUG INSUL
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA
Item #: 0094362
CAT #: 4Q300LT
UPC: 783126617979
Company wide:
OZ Gedney
1/2 IN 45 DEG CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight 45 DEG Connector, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 1-1/4 IN Width, Dimension A
Item #: 0045954
CAT #: 4Q450T
UPC: 783126618303
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 2-3/4 IN Width, 2 IN He
Item #: 0045922
CAT #: 4Q150T
UPC: 783126617702
Company wide:
7,273 Items found