Search results

288 Found
KB Electronics

5A Variable Speed Control 115V KBWC-15K (H9000)

Item #: 0393347
CAT #: H9000C
UPC:
Company wide:
KB Electronics

Fan Control, VS, 15A, 115V

Item #: 0426147
CAT #: KBWC-115K
UPC:
Company wide:
KB Electronics

1 Hp, KBAC, VFD, N4X

Item #: 0472107
CAT #: 9987T
UPC: 024822099875
Company wide:
KB Electronics

AC Fan Control Speed Controller Variable

Item #: 0419715
CAT #: KBWC-35K
UPC:
Company wide:
KB Electronics

15A Variable Speed Control 230V

Item #: 0486734
CAT #: H9007A
UPC:
Company wide:
KB Electronics

10A Variable Speed Control 115V

Item #: 0678614
CAT #: KBWC-110K
UPC:
Company wide:
KB Electronics

AC Drive, 2HP, 208/230VAC, 15-22A, KBAC, VFD, N4X

Item #: 0565748
CAT #: 9520T
UPC: 024822095204
Company wide:
KB Electronics

AC Line Filter. Class A, Panel Mounted

Item #: 0410458
CAT #: 9945
UPC: 024822099455
Company wide:
KB Electronics

Regenerative Bidirectional Variable SpeedControl

Item #: 0402580
CAT #: 8831
UPC: 024822088312
Company wide:
KB Electronics

3 Hp, KBAC, VFD, N4X

Item #: 0655437
CAT #: 9528
UPC: 024822095280
Company wide:
KB Electronics

5K Ohm Linear Potentiometer

Item #: 0376907
CAT #: 9111
UPC: 024822091114
Company wide:
KB Electronics

NEMA 4X, Variable Speed-Torque DC Motor Control

Item #: 0425802
CAT #: 9338J
UPC: 024822093385
Company wide:
KB Electronics

Signal Isolator with Run/Fault Relay

Item #: 0713719
CAT #: 9597
UPC: 024822095976
Company wide:
KB Electronics

1 Hp, KBAC, VFD, N4X

Item #: 0486997
CAT #: 9988T
UPC: 024822099882
Company wide:
KB Electronics

SCR Regen Reversing Drive, 1.5HP

Item #: 0130407
CAT #: KBMG212D(HR)
UPC:
Price good while supplies last
Company wide:
KB Electronics

0.5 Hp, KBVF, VFD

Item #: 0397020
CAT #: 9959Q1
UPC: 024822099592
Company wide:
KB Electronics

Siac-Ps 3G Signal Isolator With Power Supply

Item #: 1274902
CAT #: 8890
UPC: 024822088909
Company wide:
KB Electronics

Forward-Stop-Reverse Switch Kit

Item #: 0731024
CAT #: 9480
UPC: 024822094801
Company wide:
KB Electronics

5K Ohm Linear Potentiometer

Item #: 0398468
CAT #: 9831
UPC: 024822098311
Company wide:
KB Electronics

.015 Ohm Resistor

Item #: 0389587
CAT #: 9842
UPC: 024822098427
Company wide:
KB Electronics

.01 Ohm Resistor

Item #: 0415125
CAT #: 9843
UPC: 024822098434
Company wide:
KB Electronics

Variable Speed DC Motor Control

Item #: 0389578
CAT #: 9433
UPC: 024822094337
Company wide:
KB Electronics

.100 Ohm Resistor

Item #: 0415123
CAT #: 9838
UPC: 024822098380
Company wide:
KB Electronics

.006 Ohm Resistor

Item #: 0415126
CAT #: 9850
UPC: 024822098502
Company wide:
KB Electronics

5A Variable Speed Control 115V KBWC-15K (H9000)

Variable Speed Control, Rotary Dial, 1-Pole, 5A, 115V, 50/60 Hz, Color: Aluminum. Includes: Mounting Kit.
Item #: 0393347
CAT #: H9000C
UPC:
Company wide:
KB Electronics

Fan Control, VS, 15A, 115V

Variable Speed Fan Control, Rotary Dial, 1-Pole, 15 Amps, 115 Volts, 50/60 Hz, Aluminum, with Mounting Kit
Item #: 0426147
CAT #: KBWC-115K
UPC:
Company wide:
KB Electronics

1 Hp, KBAC, VFD, N4X

KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 3.6 Amp, 1 Hp. (115, 208/230V). NEMA 4X. Color: Black. KB Electronics Model: KBAC-24D *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Item #: 0472107
CAT #: 9987T
UPC: 024822099875
Company wide:
KB Electronics

AC Fan Control Speed Controller Variable

Fan Control Speed Controller Variable, 277 VAC 50/60 Hz, Rated 5.0 amps @ 25ÂșC PKG. C
Item #: 0419715
CAT #: KBWC-35K
UPC:
Company wide:
KB Electronics

15A Variable Speed Control 230V

Variable Speed Control, Rotary Dial, 1-Pole, 15A, 230V, 50/60 Hz, Color: Aluminum. Includes: Mounting Kit.
Item #: 0486734
CAT #: H9007A
UPC:
Company wide:
KB Electronics

10A Variable Speed Control 115V

Variable Speed Control, Rotary Dial, 1-Pole, 10A, 115V, 50/60 Hz, Color: Aluminum. Includes: Mounting Kit
Item #: 0678614
CAT #: KBWC-110K
UPC:
Company wide:
KB Electronics

AC Drive, 2HP, 208/230VAC, 15-22A, KBAC, VFD, N4X

KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 22 Amp (115V) or 15 Amp (208/230V). Output: 0-230V AC, 3-Phase, 5.5 Amp, 1.5 Hp (115V) or 6.7 Amp, 2 Hp. (208/230V). NEMA 4X. Color: Black. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Item #: 0565748
CAT #: 9520T
UPC: 024822095204
Company wide:
KB Electronics

AC Line Filter. Class A, Panel Mounted

Line Filter. 200 Amp. 115/230V AC. AC Line Filter. Class A, Panel Mounted, RFI Filter used to Suppress Electronic Interference caused by AC & DC Motor Drives. Used with all Models.
Item #: 0410458
CAT #: 9945
UPC: 024822099455
Company wide:
KB Electronics

Regenerative Bidirectional Variable SpeedControl

Regenerative Bidirectional Variable Speed and Torque Control for PM and DC Shunt Motors. AC Line Input: 115V AC. Motor Voltage: 0 - 90V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. .75 Hp. AC Line Input: 208/230V AC. Motor Voltage: 0 - 180V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. 1.5 Hp. KB Electronics Model: KBMG-212D
Item #: 0402580
CAT #: 8831
UPC: 024822088312
Company wide:
KB Electronics

3 Hp, KBAC, VFD, N4X

KBAC Series General Purpose Drive. Input: 208/230V AC, 1-Phase or 3-Phase, 15 or 10.8 Amp. Output: 0-230V AC, 3-Phase, 6.7, 2 Hp or 9 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electronics Model: KBAC-29. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Item #: 0655437
CAT #: 9528
UPC: 024822095280
Company wide:
KB Electronics

5K Ohm Linear Potentiometer

5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Conductive Plastic, Rated 1/3 Watt and is Fitted with a Nylon Shaft and Isolated Brass Mounting Bushing. Used with All Models.
Item #: 0376907
CAT #: 9111
UPC: 024822091114
Company wide:
KB Electronics

NEMA 4X, Variable Speed-Torque DC Motor Control

NEMA 4X, Variable Speed-Torque DC Motor Control for Shunt Wound and PM DC Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90/180V DC, 10.2 Amp, 1.00 - 2.00 Hp. Color: Black. KB Electronics Model: KBPC-240D. (Uses littefuse 326 series)
Item #: 0425802
CAT #: 9338J
UPC: 024822093385
Company wide:
KB Electronics

Signal Isolator with Run/Fault Relay

Signal Isolator with Run/Fault Relay. Used with the KBVF Series Inverter, to Amplify and Condition DC Voltage and Current Signals from any source (power supplies, motors, tach-generators, transducers and potentiometers).
Item #: 0713719
CAT #: 9597
UPC: 024822095976
Company wide:
KB Electronics

1 Hp, KBAC, VFD, N4X

KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 3.6 Amp, 1 Hp. (115, 208/230V). NEMA 4X. Color: White. KB Electronics Model: KBAC-24D *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Item #: 0486997
CAT #: 9988T
UPC: 024822099882
Company wide:
KB Electronics

SCR Regen Reversing Drive, 1.5HP

SCR Regen Reversing Drive, 115/230 VAC Input, 0-130 VAC Output, thru 1-1/2 HP, Open Chassis
Item #: 0130407
CAT #: KBMG212D(HR)
UPC:
Price good while supplies last
Company wide:
KB Electronics

0.5 Hp, KBVF, VFD

KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 11 Amp (115V) or 7 Amp (208/230V). Output: 0-230V AC, 3-Phase, 2.4 Amp, 1/2 Hp. (115, 208/230V). KB Electronics Model: KBVF-23D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Item #: 0397020
CAT #: 9959Q1
UPC: 024822099592
Company wide:
KB Electronics

Siac-Ps 3G Signal Isolator With Power Supply

Siac-Ps 3G Signal Isolator With Power Supply
Item #: 1274902
CAT #: 8890
UPC: 024822088909
Company wide:
KB Electronics

Forward-Stop-Reverse Switch Kit

Forward-Stop-Reverse Switch Kit
Item #: 0731024
CAT #: 9480
UPC: 024822094801
Company wide:
KB Electronics

5K Ohm Linear Potentiometer

5K Ohm Linear Potentiometer with mounting hardware and front panel insulation. Wire Wound, Rated 5 watts with Excellent Linearity & Zero End Resistance. Used with All Models.
Item #: 0398468
CAT #: 9831
UPC: 024822098311
Company wide:
KB Electronics

.015 Ohm Resistor

.015 Ohm Resistor. 90V Motors: 0.75 Hp. 180V Motors: 1.50 Hp. DC Amp: 7.5
Item #: 0389587
CAT #: 9842
UPC: 024822098427
Company wide:
KB Electronics

.01 Ohm Resistor

.01 Ohm Resistor. 90V Motors: 1.00 Hp. 180V Motors: 2.00 Hp. DC Amp: 10
Item #: 0415125
CAT #: 9843
UPC: 024822098434
Company wide:
KB Electronics

Variable Speed DC Motor Control

Variable Speed DC Motor Control for Shunt Wound PM and AC/DC Motors. 1-Phase, AC Line Input: 115V AC. Drive Output: 90V DC, 8.0 Amp, 0.75 Hp. KB Electronics Model: KBIC-125. ***Requires Horse Power Resistor***
Item #: 0389578
CAT #: 9433
UPC: 024822094337
Company wide:
KB Electronics

.100 Ohm Resistor

.100 Ohm Resistor. 90V Motors: 1/8 - 1/6 Hp. 180V Motors: 1/4 - 1/3 Hp. DC Amp: 1.2 - 1.8
Item #: 0415123
CAT #: 9838
UPC: 024822098380
Company wide:
KB Electronics

.006 Ohm Resistor

.006 Ohm Resistor. 90V Motors: 1.5 Hp. 180V Motors: 3.00 Hp. DC Amp: 15
Item #: 0415126
CAT #: 9850
UPC: 024822098502
Company wide:
288 Items found