Search results

10,228 Found
Greenlee

Pull Line, 210 lbs

Item #: 0024672
CAT #: 430
UPC: 783310214816
Company wide:
Greenlee

Drill/Tap Kit

Item #: 0572876
CAT #: DTAPKIT
UPC: 783310176206
Company wide:
Greenlee

Pilot Drill Bit

Item #: 0412422
CAT #: 645-001
UPC: 783310057611
Company wide:
Greenlee

Drill/Tap Bit, 1/4-20C

Item #: 0573427
CAT #: DTAP1/4-20
UPC: 783310176169
Company wide:
Greenlee

Hole Saw, 7/8" (22 mm)

Item #: 0412379
CAT #: 645-7/8
UPC: 783310056959
Company wide:
Greenlee

Drill/Tap Bit, 10-32NF

Item #: 0573425
CAT #: DTAP10-32
UPC: 783310176145
Company wide:
Greenlee

Hole Saw, 1-1/8"

Item #: 0412393
CAT #: 645-1-1/8
UPC: 783310056973
Company wide:
Greenlee

Glo Stix Kit, 15'

Item #: 0582041
CAT #: 540-15
UPC: 783310114222
Company wide:
Greenlee

Drill/Tap Bit, 6-32NC

Item #: 0573418
CAT #: DTAP6-32
UPC: 783310176114
Company wide:
Greenlee

Drill/Tap Bit, 8-32NC

Item #: 0573421
CAT #: DTAP8-32
UPC: 783310176121
Company wide:
Greenlee

Pull Line, 210 lbs

Item #: 0609951
CAT #: 430-500
UPC: 783310125983
Company wide:
Greenlee

Pull Line, 170 lbs

Item #: 0024675
CAT #: 435
UPC: 783310215622
Company wide:
Greenlee

Kwik Change Arbor

Item #: 0412419
CAT #: 645-011
UPC: 783310057529
Company wide:
Greenlee

Pull Line, 500 lbs

Item #: 0159055
CAT #: 37959
UPC: 783310379591
Company wide:
Greenlee

Hole Saw, 1-3/8"

Item #: 0412407
CAT #: 645-1-3/8
UPC: 783310057000
Company wide:
Greenlee

Cutter Kit, 7/8" - 2"

Item #: 0418553
CAT #: 660
UPC: 783310057666
Company wide:
Greenlee

Auger, 7/8"

Item #: 0024935
CAT #: 66PT-7/8
UPC: 783310309277
Company wide:
Greenlee

Cutter Kit

Item #: 0412891
CAT #: 655
UPC: 783310058205
Company wide:
Greenlee

Knockout Punch Kit

Item #: 0024993
CAT #: 7238SB
UPC: 783310347576
Company wide:
Greenlee

Bushing, 1-11/32", Non-Metallic, For Metal Studs

Item #: 0024967
CAT #: 712A100
UPC: 783310059271
Company wide:
Greenlee

Auger, 7/8"

Item #: 0024884
CAT #: 62PTS-7/8
UPC: 783310317968
Company wide:
Greenlee

Fish Stix Kit with Bullet Nose, 24'

Item #: 0520778
CAT #: 540-24
UPC: 783310105060
Company wide:
Greenlee

Pull Line, 240 lbs

Item #: 0024673
CAT #: 431
UPC: 783310214823
Company wide:
Greenlee

Fish Stix Kit with Bullet Nose, 12 Ft.

Item #: 0520776
CAT #: 540-12
UPC: 783310105046
Company wide:
Greenlee

Pull Line, 210 lbs

Twine, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 6,500 ft, Tensile Strength: 210 lbs
Item #: 0024672
CAT #: 430
UPC: 783310214816
Company wide:
Greenlee

Drill/Tap Kit

6 Piece Drill/Tap Kit, Sizes: 6-32 - 1/4-20, Hex Shank Size: 1/4", Material Thickness: 10 GA
Item #: 0572876
CAT #: DTAPKIT
UPC: 783310176206
Company wide:
Greenlee

Pilot Drill Bit

Pilot Drill Bit Sizes: 1/4" - 2-1/4"
Item #: 0412422
CAT #: 645-001
UPC: 783310057611
Company wide:
Greenlee

Drill/Tap Bit, 1/4-20C

Combo Drill/Tap Bit, Size: 1/4-20NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Item #: 0573427
CAT #: DTAP1/4-20
UPC: 783310176169
Company wide:
Greenlee

Hole Saw, 7/8" (22 mm)

Carbide Tipped Hole Saw, Diameter: 7/8" (22 mm), Chuck Size: 3/8", Conduit Size: 1/2"
Item #: 0412379
CAT #: 645-7/8
UPC: 783310056959
Company wide:
Greenlee

Drill/Tap Bit, 10-32NF

Combo Drill/Tap Bit, Size: 10-32NF, Hex Shank Size: 1/4", Material Thickness: 10GA
Item #: 0573425
CAT #: DTAP10-32
UPC: 783310176145
Company wide:
Greenlee

Hole Saw, 1-1/8"

Carbide Tipped Hole Saw, Diameter: 1-1/8", Chuck Size: 3/8", Conduit Size: 3/4"
Item #: 0412393
CAT #: 645-1-1/8
UPC: 783310056973
Company wide:
Greenlee

Glo Stix Kit, 15'

Glo Stix Kit, Overall Length: 15' - (3) 5' Sections, Material: 3/16" Diameter Luminescent Fiberglass Rods
Item #: 0582041
CAT #: 540-15
UPC: 783310114222
Company wide:
Greenlee

Drill/Tap Bit, 6-32NC

Combo Drill/Tap Bit, Size: 6-32NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Item #: 0573418
CAT #: DTAP6-32
UPC: 783310176114
Company wide:
Greenlee

Drill/Tap Bit, 8-32NC

Combo Drill/Tap Bit, Size: 8-32NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Item #: 0573421
CAT #: DTAP8-32
UPC: 783310176121
Company wide:
Greenlee

Pull Line, 210 lbs

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 500 ft, Tensile Strength: 210 lbs
Item #: 0609951
CAT #: 430-500
UPC: 783310125983
Company wide:
Greenlee

Pull Line, 170 lbs

Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs
Item #: 0024675
CAT #: 435
UPC: 783310215622
Company wide:
Greenlee

Kwik Change Arbor

Kwik Change Arbor, Sizes: 5/8" - 2-1/4"
Item #: 0412419
CAT #: 645-011
UPC: 783310057529
Company wide:
Greenlee

Pull Line, 500 lbs

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 2,200 ft, Tensile Strength: 500 lbs
Item #: 0159055
CAT #: 37959
UPC: 783310379591
Company wide:
Greenlee

Hole Saw, 1-3/8"

Carbide Tipped Hole Saw, Diameter: 1-3/8", Chuck Size: 3/8", Conduit Size: 1"
Item #: 0412407
CAT #: 645-1-3/8
UPC: 783310057000
Company wide:
Greenlee

Cutter Kit, 7/8" - 2"

Carbide Tipped Cutter Kit, Diameters: 7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", Includes: Cutter Heads, Arbor, Hex Key, Case
Item #: 0418553
CAT #: 660
UPC: 783310057666
Company wide:
Greenlee

Auger, 7/8"

Auger, Nail Eater II, Length: 18", Diameter: 7/8", Hex Shank: 7/16"
Item #: 0024935
CAT #: 66PT-7/8
UPC: 783310309277
Company wide:
Greenlee

Cutter Kit

Carbide Tipped Cutter Kit Includes: (7/8" (22 mm), 1-1/8", 1-3/8") Cutter Heads, Arbor, Hex Key, Case
Item #: 0412891
CAT #: 655
UPC: 783310058205
Company wide:
Greenlee

Knockout Punch Kit

Slug Buster Knockout Punch Kit, Includes: Conduit Punches & (1/2" - 2" CONDUIT SIZES ) Hole Punches, Maximum Cutting Depth: 10 GA
Item #: 0024993
CAT #: 7238SB
UPC: 783310347576
Company wide:
Greenlee

Bushing, 1-11/32", Non-Metallic, For Metal Studs

1-11/32", Non-Metallic Bushing, Compatible with: Greenlee 710 (Metal Hole Punch Package Quantity: 100
Item #: 0024967
CAT #: 712A100
UPC: 783310059271
Company wide:
Greenlee

Auger, 7/8"

Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"
Item #: 0024884
CAT #: 62PTS-7/8
UPC: 783310317968
Company wide:
Greenlee

Fish Stix Kit with Bullet Nose, 24'

24' Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 24' - (3) 6' Sections, (2) 3' Sections, Weight: 194lbs, Minimum Bend Radius: 6-1/2", Maximum Pulling Strength: 200 lbs
Item #: 0520778
CAT #: 540-24
UPC: 783310105060
Category: Fish Rods
Company wide:
Greenlee

Pull Line, 240 lbs

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 5,200 ft, Tensile Strength: 240 lbs
Item #: 0024673
CAT #: 431
UPC: 783310214823
Company wide:
Greenlee

Fish Stix Kit with Bullet Nose, 12 Ft.

12 Ft Fish Stix Kit with Bullet Nose, 'J' Hook Threaded Tips, Diameter: 1/4", Total Length: 12' - (3) 4' Sections, Weight: 104 lbs, Maximum Pulling Strength: 200 lbs
Item #: 0520776
CAT #: 540-12
UPC: 783310105046
Category: Fish Rods
Company wide:
Over 10,228 Items found