Search results
1,422 Found
Cablofil
Cable Tray Washer Kit, Steel (50 Pack)
Item #: 0670258
CAT #: SWKEZ
UPC: 800388018785
Company wide:
Cablofil
Cable Tray Fast Type Splicer, Steel
Item #: 0560730
CAT #: EDRNEZ
UPC: 800388003552
Company wide:
Cablofil
Cable Tray, 6" Deep x 18" Wide x 10' Long, Painted Black
Item #: 0968604
CAT #: 941125
UPC: 800388009257
Company wide:
Cablofil
FAS Strut Clamp-Dacromet (50 PC)
Item #: 0673451
CAT #: 599007
UPC: 800388004412
Company wide:
Cablofil
Cable Tray Square Splice Washer
Item #: 0670375
CAT #: CE25EZ
UPC: 800388003354
Company wide:
Cablofil
Wiremesh Cable Tray Cover, 3.3" Long, Pack of 3
Item #: 0670392
CAT #: 629100
UPC: 800388004535
Company wide:
Cablofil
Gang Box Device Cover, Adjustable, 3-Gang, 3/4 - 1-1/2" Raised
Item #: 0777177
CAT #: APR-3
UPC: 800388058057
Company wide:
Cablofil
Cable Tray, 4" Deep, 8" Wide, 10' Long
Item #: 0669500
CAT #: CF105200EZ
UPC: 800388000780
Company wide:
Cablofil
Cable Tray, 2" Deep, 11.81" Wide, 10' Long
Item #: 0669471
CAT #: CF54300EZ
UPC: 800388000377
Company wide:
Cablofil
Nut, Bolt & Clamp Assembly, 1/4" Screw, Electro-Zinc Plated
Item #: 0445225
CAT #: EZBN14EZ
UPC: 800388008960
Company wide:
Cablofil
CAB EZT90IN316L 941056 1 T OT 2 90
Item #: 0968989
CAT #: 941056
UPC: 800388008724
Company wide:
Cablofil
2" J-Hook Wide/Ret -90 Degree Angle Clip 3/8" Rod
Item #: 1965222
CAT #: F000640
UPC: 800388472679
Company wide:
Cablofil
CABLE TRAY - HR FINISH 2D 2W 120L
Item #: 2214603
CAT #: CF54/50HR
UPC: 800388543980
Company wide:
Cablofil
Cable Tray, 4" Deep, 12" Wide, 10' Long
Item #: 0667775
CAT #: CF105300EZ
UPC: 800388000827
Company wide:
Cablofil
Cable Tray Junction Kit, 90 Degree, Carbon Steel
Item #: 0673504
CAT #: EZT90EZ
UPC: 800388008694
Company wide:
Cablofil
Cable Tray, 2" Deep, 4" Wide, 10' Long
Item #: 0669467
CAT #: CF54100EZ
UPC: 800388000254
Company wide:
Cablofil
Trapeze Hanging Clip Tray Hanger, Pre-Galvanized
Item #: 0669429
CAT #: ASPG
UPC: 800388004122
Company wide:
Cablofil
4" Square Cover, 2-Device, Mud Ring, 3/4" - 1-1/2" Raised, Drawn
Item #: 0777176
CAT #: APR-2
UPC: 800388058040
Company wide:
Cablofil
Cable Tray Washer Kit, Steel (50 Pack)
Cable Tray Splicer, Washer Kit, Material: Carbon Steel, Finish: Electroplated Zinc, Package of 50
Item #: 0670258
CAT #: SWKEZ
UPC: 800388018785
Category:
Cable Tray Splicer Kits
Company wide:
Cablofil
Cable Tray Fast Type Splicer, Steel
Cable Tray Splicer, Fast Type, Material: Carbon Steel, Electroplated Zinc. Includes: Assembly Tool (EDRNTOOL). Package Quantity: 50.
Item #: 0560730
CAT #: EDRNEZ
UPC: 800388003552
Category:
Cable Tray Fast Splicers
Company wide:
Cablofil
FASP300PG - FAS PROFILE
12 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths up to 8 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
Item #: 0670349
CAT #: FASP300PG
UPC: 800388001909
Category:
Cable Tray Trapeze Hangers
Company wide:
Cablofil
FASP550PG - FAS PROFILE
22 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 18 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
Item #: 0670357
CAT #: FASP550PG
UPC: 800388002029
Category:
Cable Tray Trapeze Hangers
Company wide:
Cablofil
Cable Tray, 6" Deep x 18" Wide x 10' Long, Painted Black
6 Inch Deep x 18 Inch Wide x 10 Feet Long section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor. Painted Black.
Item #: 0968604
CAT #: 941125
UPC: 800388009257
Category:
Straight Wire Basket
Company wide:
Cablofil
FAS Strut Clamp-Dacromet (50 PC)
Attaches Wire Mesh Tray to Strut Without Bolts and Nuts or Tools, Hot Dipped Galvanized Finish for Exterior Use (Sold in Multiples of 50)
Item #: 0673451
CAT #: 599007
UPC: 800388004412
Category:
Cable Tray Fast Splicers
Company wide:
Cablofil
Cable Tray Square Splice Washer
Square Splice Washer, Use With CE 30 and EZ BN 1/4 To Splice Any Two Sections of Wire Mesh Tray, Also Use For Fabricating Bends Turns and Tees Electro Zinc For Indoor Use
Item #: 0670375
CAT #: CE25EZ
UPC: 800388003354
Category:
Cable Tray Nut, Bolt, & Clamp Assemblies
Company wide:
Cablofil
Wiremesh Cable Tray Cover, 3.3" Long, Pack of 3
Wiremesh Cable Tray Cover, 3.3" Long, Pack of 3
Item #: 0670392
CAT #: 629100
UPC: 800388004535
Category:
Straight Cable Tray Covers
Company wide:
Cablofil
Gang Box Device Cover, Adjustable, 3-Gang, 3/4 - 1-1/2" Raised
4" Square Cover, 3-Device, Mud Ring, Adjustable Raise: 3/4" - 1-1/2", Drawn, Galvanized Steel
Item #: 0777177
CAT #: APR-3
UPC: 800388058057
Category:
Metallic Gang Box Covers
Company wide:
Cablofil
Cable Tray, 4" Deep, 8" Wide, 10' Long
Cable Tray, 4" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 0669500
CAT #: CF105200EZ
UPC: 800388000780
Category:
Straight Wire Basket
Company wide:
Cablofil
FASP400PG - FAS PROFILE
16 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 12 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
Item #: 0670354
CAT #: 14400
UPC: 800388001930
Category:
Cable Tray Trapeze Hangers
Company wide:
Cablofil
Cable Tray, 2" Deep, 11.81" Wide, 10' Long
Cable Tray, 2" Depth x 11.81" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 0669471
CAT #: CF54300EZ
UPC: 800388000377
Category:
Straight Wire Basket
Company wide:
Cablofil
Nut, Bolt & Clamp Assembly, 1/4" Screw, Electro-Zinc Plated
Nut, Bolt & Clamp Assembly, 1/4" Screw, Electro-Zinc Plated
Only Nut and Bolt in Bag
Item #: 0445225
CAT #: EZBN14EZ
UPC: 800388008960
Category:
Cable Tray Nut, Bolt, & Clamp Assemblies
Company wide:
Cablofil
Cvn150pg - Cablofil Cover
Cablo Cvn150pg 6" Cover
Item #: 0670393
CAT #: 629150
UPC: 800388004566
Category:
Straight Cable Tray Covers
Company wide:
Cablofil
CAB EZT90IN316L 941056 1 T OT 2 90
CBF EZT90IN316L
Item #: 0968989
CAT #: 941056
UPC: 800388008724
Category:
90° Horizontal Cable Tray Bend
Company wide:
Cablofil
2" J-Hook Wide/Ret -90 Degree Angle Clip 3/8" Rod
2" J-Hook Wide/Ret -90 Degree Angle Clip 3/8" Rod
Item #: 1965222
CAT #: F000640
UPC: 800388472679
Category:
J-Hook - Screw-On
Company wide:
Cablofil
CABLE TRAY - HR FINISH 2D 2W 120L
CABLE TRAY - HR FINISH 2D 2W 120L
Item #: 2214603
CAT #: CF54/50HR
UPC: 800388543980
Category:
Straight Wire Basket
Company wide:
Cablofil
Fasp700pg - Fas Profile
Cablo Fasp700pg 28" Trapeze hanger
Item #: 0670359
CAT #: 14700
UPC: 800388002081
Category:
Cable Tray Trapeze Hangers
Company wide:
Cablofil
Cable Tray, 4" Deep, 12" Wide, 10' Long
Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 0667775
CAT #: CF105300EZ
UPC: 800388000827
Category:
Straight Wire Basket
Company wide:
Cablofil
Cable Tray Junction Kit, 90 Degree, Carbon Steel
Cable Tray Fitting, 90° Junction Kit. Material: Carbon Steel. Finish: Electroplated Zinc. Includes: (1) Hardware for (1) Tee (2) 90° Bends.
Item #: 0673504
CAT #: EZT90EZ
UPC: 800388008694
Category:
90° Horizontal Cable Tray Bend
Company wide:
Cablofil
Cable Tray, 2" Deep, 4" Wide, 10' Long
Cable Tray, 2" Depth x 4" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Item #: 0669467
CAT #: CF54100EZ
UPC: 800388000254
Category:
Straight Wire Basket
Company wide:
Cablofil
Trapeze Hanging Clip Tray Hanger, Pre-Galvanized
Cable Tray Hanger, Trapeze Hanging Clip Type, Carbon Steel, Pre-Galvanized. For use with: 1/4", 3/8" & 1/2" Threaded Rod, Order of 1 = Package Quantity of 50
Item #: 0669429
CAT #: ASPG
UPC: 800388004122
Category:
Cable Tray Trapeze Hangers
Company wide:
Cablofil
4" Square Cover, 2-Device, Mud Ring, 3/4" - 1-1/2" Raised, Drawn
4" Square Cover, 2-Device, Mud Ring, Adjustable Raise: 3/4" - 1-1/2", Drawn, Galvanized Steel
Item #: 0777176
CAT #: APR-2
UPC: 800388058040
Category:
4" Square Metallic Box Mud Rings
Company wide:
Cablofil
CABLOFIL SWKIN316 SS
CABLOFIL SWKIN316 SS
Item #: 0779938
CAT #: SWKIN316
UPC: 800388017696
Category:
Cable Tray Splicer Kits
Company wide:
1,422 Items found