Search results

13,061 Found
Burndy

C-Tap Connector, Wire Range: 3/0 to 4/0 AWG, Copper

Item #: 0008070
CAT #: YC28C28
UPC: 781810116302
Company wide:
Burndy

Split Bolt, Copper, Run: 10 to 4 AWG, Tap: 10 to 4 AWG

Item #: 0702695
CAT #: KSU20
UPC: 781810035252
Company wide:
Burndy

C Shape Compression Connector, Copper

Item #: 0726535
CAT #: YC4C8
UPC: 781810114254
Company wide:
Burndy

Mechanical Grounding Connector

Item #: 0758923
CAT #: GC18A
UPC: 781810240014
Company wide:
Burndy

Split Bolt, Copper, Run: 8 to 2 AWG, Tap: 8 to 2 AWG

Item #: 0866051
CAT #: KSU23
UPC: 781810036006
Company wide:
Burndy

Multiple Tap Connector, 2 Port, 1 Sided

Item #: 0866477
CAT #: BIT350
UPC: 781810133538
Company wide:
Burndy

Hex Head Bolt, 1/4 x 1/2", Silicon Bronze

Item #: 2092965
CAT #: 25X50HEBBOX
UPC: 781810011263
Company wide:
Burndy

C-Tap Connector, Wire Range: 2 to 2 AWG, Copper

Item #: 0623850
CAT #: YC2C2
UPC: 781810111505
Company wide:
Burndy

Mechanical Splicer/Reducer, Aluminum, 6 AWG to 250 MCM

Item #: 0866616
CAT #: AMS250
UPC: 781810241035
Company wide:
Burndy

Flat Washer, 1/2", Silicon Bronze

Item #: 0232340
CAT #: 50FWBOX
UPC: 781810012543
Company wide:
Burndy

Flat Washer, 3/8", Silicon Bronze

Item #: 0234328
CAT #: 38FWBOX
UPC: 781810012529
Company wide:
Burndy

Flat Washer, 1/4", Silicon Bronze

Item #: 0234319
CAT #: 25FWBOX
UPC: 781810012499
Company wide:
Burndy

Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 0227496
CAT #: 1PLD2503
UPC: 781810287170
Company wide:
Burndy

Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 4/0 AWG

Item #: 0865786
CAT #: YA282LN
UPC: 781810503522
Company wide:
Burndy

Compression Lug, 1-Hole, Aluminum, 2 AWG, 3/8" Stud Size

Item #: 0232441
CAT #: YA2CA3
UPC: 781810751503
Company wide:
Burndy

Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM

Item #: 0829970
CAT #: YGF294N
UPC: 781810220511
Company wide:
Burndy

UNITAP™ UV Black Multiple Tap Connector

Item #: 0232274
CAT #: 1PLO2502
UPC: 781810287507
Price good while supplies last
Company wide:
Burndy

C-Tap Connector, Wire Range: 4 - 2 AWG, Copper

Item #: 0761969
CAT #: YGHP34C2
UPC: 781810220955
Company wide:
Burndy

Compression Grounding Plate, 2 AWG - 250 MCM, 1/2" Stud, Copper

Item #: 0681988
CAT #: YGF292N
UPC: 781810220504
Company wide:
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG

Item #: 0902809
CAT #: YA25L4BOX
UPC: 781810553503
Price good while supplies last
Company wide:
Burndy

Compression Lug, 1-Hole, Copper, 6 AWG, #10 Stud Size

Item #: 0237491
CAT #: YA6CL1BOX
UPC: 781810552803
Price good while supplies last
Company wide:
Burndy

Compression Lug, Short Barrel, 12 - 10 AWG, 1/4" Stud

Item #: 0822227
CAT #: YAV10T3
UPC: 781810025277
Price good while supplies last
Company wide:
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 6 AWG

Item #: 0215541
CAT #: YA6CL4BOX
UPC: 781810553107
Company wide:
Burndy

Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG

Item #: 0528121
CAT #: KS23
UPC: 781810012758
Company wide:
Burndy

C-Tap Connector, Wire Range: 3/0 to 4/0 AWG, Copper

C-Tap Connector, Wire Range: 3/0 AWG to 4/0 AWG, 1-1/6 Inch C-Tap Length, (Run) 3/0 AWG to 4/0 AWG (Tap), Copper
Item #: 0008070
CAT #: YC28C28
UPC: 781810116302
Company wide:
Burndy

Split Bolt, Copper, Run: 10 to 4 AWG, Tap: 10 to 4 AWG

Split Bolt, Copper, Run: 10 to 4 AWG, Tap: 10 to 4 AWG, Rated for Aluminum and Copper Conductors
Item #: 0702695
CAT #: KSU20
UPC: 781810035252
Company wide:
Burndy

C Shape Compression Connector, Copper

C Shape Compression Connector, Copper, 600 Volts to 35 Kv, Run: 6 Sol. - 4 Str., Tap: 8 Sol. - 8 Str.
Item #: 0726535
CAT #: YC4C8
UPC: 781810114254
Company wide:
Burndy

Mechanical Grounding Connector

Mechanical Grounding Connector, Cable to Water Pipe, 6 AWG - 250 kcmil, 1-1/4" - 2" Pipe, Al/Cu Rated.
Item #: 0758923
CAT #: GC18A
UPC: 781810240014
Company wide:
Burndy

Split Bolt, Copper, Run: 8 to 2 AWG, Tap: 8 to 2 AWG

Split Bolt, Copper, Run: 8 to 2 AWG, Tap: 8 to 2 AWG, Rated for Aluminum and Copper Conductors
Item #: 0866051
CAT #: KSU23
UPC: 781810036006
Company wide:
Burndy

Multiple Tap Connector, 2 Port, 1 Sided

Multiple Tap Connector, Type BIT, Clear Insulated, 2 Port, 1 Sided Entry, 10 AWG - 350 MCM, Aluminum
Item #: 0866477
CAT #: BIT350
UPC: 781810133538
Company wide:
Burndy

Hex Head Bolt, 1/4 x 1/2", Silicon Bronze

Hex Head Bolt, 1/4 x 1/2 Inch, Silicon Bronze
Item #: 2092965
CAT #: 25X50HEBBOX
UPC: 781810011263
Company wide:
Burndy

C-Tap Connector, Wire Range: 2 to 2 AWG, Copper

C-Tap Connector, Wire Range: 2 AWG to 2 AWG, 3/4 Inch C-Tap Length, (Run) 2 AWG to 2 AWG (Tap), Copper
Item #: 0623850
CAT #: YC2C2
UPC: 781810111505
Company wide:
Burndy

Mechanical Splicer/Reducer, Aluminum, 6 AWG to 250 MCM

Mechanical Splicer/Reducer, Aluminum - Tin Plated, Dual Rated for Copper or Aluminum Conductors, 6 AWG to 250 MCM, (4) 5/16 Hex Socket Screws
Item #: 0866616
CAT #: AMS250
UPC: 781810241035
Company wide:
Burndy

Flat Washer, 1/2", Silicon Bronze

DURIUM Flat Washer, 1/2 Inch, Silicon Bronze, Non-Magnetic, Conforms to SAE Standards
Item #: 0232340
CAT #: 50FWBOX
UPC: 781810012543
Company wide:
Burndy

Flat Washer, 3/8", Silicon Bronze

DURIUM Flat Washer, 3/8 Inch, Silicon Bronze, Non-Magnetic, Conforms to SAE Standards
Item #: 0234328
CAT #: 38FWBOX
UPC: 781810012529
Company wide:
Burndy

Flat Washer, 1/4", Silicon Bronze

DURIUM Flat Washer, 1/4 Inch, Silicon Bronze, Non-Magnetic, Conforms to SAE Standards
Item #: 0234319
CAT #: 25FWBOX
UPC: 781810012499
Company wide:
Burndy

Multi-Tap Connector, 3-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Multi-Tap Connector, Aluminum, Insulated, 3 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.
Item #: 0227496
CAT #: 1PLD2503
UPC: 781810287170
Company wide:
Burndy

Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 4/0 AWG

Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Purple, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 0865786
CAT #: YA282LN
UPC: 781810503522
Company wide:
Burndy

Compression Lug, 1-Hole, Aluminum, 2 AWG, 3/8" Stud Size

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Item #: 0232441
CAT #: YA2CA3
UPC: 781810751503
Company wide:
Burndy

Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM

Compression Grounding Plate, 4 Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper
Item #: 0829970
CAT #: YGF294N
UPC: 781810220511
Category: Ground Plates
Company wide:
Burndy

UNITAP™ UV Black Multiple Tap Connector

BUR 1PLO2502 OFF 2 PT 250-10
Item #: 0232274
CAT #: 1PLO2502
UPC: 781810287507
Price good while supplies last
Company wide:
Burndy

C-Tap Connector, Wire Range: 4 - 2 AWG, Copper

C-Tap Connector, Wire Range: 250 AWG to 500 MCM Run, 4 AWG to 2 AWG Tap; Copper
Item #: 0761969
CAT #: YGHP34C2
UPC: 781810220955
Company wide:
Burndy

Compression Grounding Plate, 2 AWG - 250 MCM, 1/2" Stud, Copper

Compression Grounding Plate, 2-Hole, 2 AWG - 250 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, Copper
Item #: 0681988
CAT #: YGF292N
UPC: 781810220504
Category: Ground Plates
Company wide:
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 0902809
CAT #: YA25L4BOX
UPC: 781810553503
Price good while supplies last
Company wide:
Burndy

Compression Lug, 1-Hole, Copper, 6 AWG, #10 Stud Size

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 0237491
CAT #: YA6CL1BOX
UPC: 781810552803
Price good while supplies last
Company wide:
Burndy

Compression Lug, Short Barrel, 12 - 10 AWG, 1/4" Stud

Compression Lug, Short Barrel, 12 - 10 AWG, 1/4 Inch Stud, Copper, Includes Inspection Window
Item #: 0822227
CAT #: YAV10T3
UPC: 781810025277
Price good while supplies last
Company wide:
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 6 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 3/8 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 0215541
CAT #: YA6CL4BOX
UPC: 781810553107
Company wide:
Burndy

Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG

Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG, Rated Copper Conductors
Item #: 0528121
CAT #: KS23
UPC: 781810012758
Company wide:
Over 13,061 Items found