Weatherproof Cover, 1-Gang, Duplex, Vertical, Aluminum, Gray
Item #: 0393430
Cat #: 5146-0
UPC: 050169514603
$ 14.96 EA
Company wide:
763
in stock
Documents & Guides
Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray.
Overview
Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169514603, 5146-0, RAC51460
Features & Benefits
- Rugged metallic construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Installation hardware, gasket, and multilingual instructions are included
- Duplex
- Vertical mount
Specifications
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |